Apply to be a TradeMaster!
Main product image of 2" FNPT Brass Companion Flange, 150 psi (Lead-Free)
Magnifying glass
Hover image to zoom

2" FNPT Brass Companion Flange, 150 psi (Lead-Free)

Brand:
Everflow
SKU:
BRCFI200-NL
Rating:
(1)
Q&A:
(0)
2" FNPT Brass Companion Flange, 150 psi (Lead-Free)
Magnifying glass
Hover image to zoom
$113.36 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
2" FNPT Brass Companion Flange, 150 psi (Lead-Free)
Brand:
Bluefin
SKU:BRCF200
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
2" FNPT Brass Companion Flange, 150 psi (Lead Free)

Specs

–
Size:

2"

Material:

Brass

Connection Type:

Threaded

Thread Type:

Female

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Thread Type
Lead Free
CURRENT ITEM
Product Image of 2" FNPT Brass Companion Flange, 150 psi (Lead-Free)
2" FNPT Brass Companion Flange, 150 psi (Lead-Free)
SKU: BRCFI200-NL
(1)
2"
Brass
Threaded
Female
Yes

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would purchase product again

Product is of good quality ,
mad
ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy