Apply to be a TradeMaster!
Main product image of 2" FNPT Brass Companion Flange, 150 psi (Lead-Free)
Magnifying glass
Hover image to zoom

2" FNPT Brass Companion Flange, 150 psi (Lead-Free)

Brand:
Bluefin
SKU:
BRCF200
Rating:
(1)
Q&A:
(0)
2" FNPT Brass Companion Flange, 150 psi (Lead-Free)
Magnifying glass
Hover image to zoom
$108.39 each
BOX UP & SAVE 12%
$951.10 box of 10
$95.11 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
2" FNPT Brass Companion Flange, 150 psi (Lead Free)

Specs

–
Size:

2"

Material:

Brass

Connection Type:

Threaded

Thread Type:

Female

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Connection Type
Thread Type
Lead Free
2"
Brass
Threaded
Female
Yes
2"
Brass
Threaded
Female
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy this again!

Great Brass Flange! Very Heavy and works with my Steam Whistle Display. Hard to find Locally!
Cryptoman
Buffalo, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy