Apply to be a TradeMaster!
Main product image of 1/2" Brass Extension Piece (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Extension Piece (Lead Free)

Brand:
Everflow
SKU:
BREP0012-NL
Rating:
(3)
Q&A:
(0)
1/2" Brass Extension Piece (Lead Free)
Magnifying glass
Hover image to zoom
$10.50 each
BOX UP & SAVE 10%
$709.50 box of 75
$9.46 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1/2"
Yes
Brass
Female
Threaded
1/2"
Yes
Brass
Female
Threaded

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This product is awesome

🤛🏿🤛🏿🤛🏿
Omar
Staten Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, great service, great price

It was exactly what I needed, it was shipped promptly, and the price was right.
PW
San Diego
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More info would be nice

I've been very happy with Supply House in the past, but I have to say on this part, the most important piece of the product information was missing from the description. This is an extension - you kinda need to know how much it extends! BTW: the overall length is 1-5/8" and it extends your work about 1-1/4". So...it didn't work for me, as I needed to extend between 1/2"-1".
Ian
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy