Apply to be a TradeMaster!
Main product image of 1/2" Brass Extension Piece (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Extension Piece (Lead Free)

Brand:
Bluefin
SKU:
BREX025
Rating:
(8)
Q&A:
(1)
1/2" Brass Extension Piece (Lead Free)
Magnifying glass
Hover image to zoom
$5.92 each
BOX UP & SAVE 17%
$245.00 box of 50
$4.90 each
In Stock
In Stock
Get 126 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1/2"
Yes
Brass
Female
Threaded
1/2"
Yes
Brass
Female
Threaded

You May Also Need

3/4" Brass Extension Piece (Lead Free)
SKU: BREX075
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good quality product

Fit as is should. Would purchase again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

when you need that little extra, this is perfect
twotimes
monroe ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I needed another brass extension, this would be it.

I just will not waste my time at a big box again. The threading was done right and the casting was accurate so it turned on easily.
Done Right
San Fransisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good service

fast great service and knowledgable, to find part even though it was a very small part not one person here had it, got it the next day thanks
bill
san jose
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If you need it!!

Close nipple and coupling to long this does the trick!!!
Bill
Salem,Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Great product. Picture was exactly what I received. Shipping and ordering was fast and easy.
Jimmy
South Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The coupling was a lifesaver

The coupling worked as I expected
Rob
Jacksonville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

brass connector as expected

well machined, fast shipping. nothing more to say.
richard
michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the total length of this brass adapter/ coupler

Asked by Dyllan 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dyllan! The length is 1.65354".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy