Apply to be a TradeMaster!
Main product image of 1-1/4" FIP 45-Degree Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" FIP 45-Degree Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
BRFL0114-NL
Rating:
(0)
Q&A:
(0)
1-1/4" FIP 45-Degree Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$31.71 each
BOX UP & SAVE 10%
$571.00 box of 20
$28.55 each
In Stock
In Stock
Get 28 Tomorrow, Jun 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

1-1/4" 45° Brass Elbow (Lead Free)

Specs

Size:

1-1/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" FIP 45-Degree Brass Elbow (Lead Free)
SKU: BR45E100
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy