Shop Resideo Sale
Main product image of 1-1/4" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" FIP Brass Coupling (Lead Free)

Brand:
Bluefin
SKU:
BRC125
Rating:
(1)
Q&A:
(0)
1-1/4" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$19.79 each
BOX UP & SAVE 11%
$789.75 box of 45
$17.55 each
In Stock
In Stock
Get 223 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
1-1/4" FIP Brass Coupling (Lead Free)

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1-1/4"
Yes
Brass
Female
Threaded
1-1/4" FIP Brass Coupling (Lead Free)
SKU: BRCP0114-NL
1-1/4"
Yes
Brass
Female
Threaded

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick and simple

Ordered these in preparation for pending projects. Have not installed yet. Seem to be good quality. Supplyhouse got the order right and shipped sooner than expected. Pricing was very good compared to other sources.
DC
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy