Apply to be a TradeMaster!
Main product image of 1" FIP x FIP Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" FIP x FIP Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
BRNL0100-NL
Rating:
(1)
Q&A:
(0)
1" FIP x FIP Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$19.42 each
BOX UP & SAVE 14%
$400.56 box of 24
$16.69 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1"

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
1"
Brass
Female
Threaded
1"
Brass
Female
Threaded

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great experience with Everflow brass pipe fittings

I've stopped using Chinese brass pipe fittings due to problems with joint sealing. I've have great luck with the Everflow fittings. The price premium has been worth avoiding call-backs due to weeping joints.
Alrec01
SE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy