Apply to be a TradeMaster!
Main product image of 1/2" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Sq Head Plug (Lead Free)

Brand:
Everflow
SKU:
BRSP0012-NL
Rating:
(0)
Q&A:
(1)
1/2" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
$6.52 each
BOX UP & SAVE 10%
$146.75 box of 25
$5.87 each
In Stock
In Stock
Get 102 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Type:

MNPT

Threaded

Material:

Brass

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
Material
Thread Type
CURRENT ITEM
1/2"
Yes
MNPT
Threaded
Brass
Male
1/2"
Yes
MNPT
Threaded
Brass
Male

You May Also Need

3/4" Threaded Brass 90 Deg Street Elbow (Lead Free)
SKU: BRSN0034-NL
Everflow

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a solid plug?

Asked by Dan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dan. Yes, it is.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dan, thanks for writing in. Yes this a solid plug.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy