Apply to be a TradeMaster!
Main product image of 1/2" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Sq Head Plug (Lead Free)

Brand:
Bluefin
SKU:
BRSP050
Rating:
(10)
Q&A:
(0)
1/2" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
$3.30 each
BOX UP & SAVE 11%
$205.10 box of 70
$2.93 each
In Stock
In Stock
Get 1,763 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Type:

MNPT

Threaded

Material:

Brass

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
Material
Thread Type
CURRENT ITEM
1/2"
Yes
MNPT
Threaded
Brass
Male
1/2"
Yes
MNPT
Threaded
Brass
Male

You May Also Need

1/4" Brass Sq Head Plug (Lead Free)
SKU: BRSP025
Bluefin

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

EXCELLENT PRODUCTS AND SERVICE SUPPORT

THIS PRODUCT IS A PLUG I USE ON MY POWER BOAT BILGE DRAIN. SUPPLYHOUSE HAD THE PRODUCT AT A VERY COMPETITIVE PRICE AND WITH EXCELLENT SERVICE AND DELIVERY. I WILL DEFINTELY USE SUPPLYHOUSE AGAIN!
VS

Most Liked Negative Review

cross threaded

Half of the plugs were not milled properly and stripped the threads on the pipe fitting.
Showing 1-10 of 10 reviews

It's a plug and it's lead free.

Use it to plug un needed fitting.
Klondike
Avon, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good item

plug off un needed air lines
rabbit
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house sent just what I needed

Used to plug the domestic hot water coil in my furnace when I converted to electric Hot water
Plumbing fool
Belmont NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cross threaded

Half of the plugs were not milled properly and stripped the threads on the pipe fitting.
Merchant response
4 years ago
Hello! We apologize for the inconvenience you experienced on your recent order with us. We would be happy to assist you in creating a return for refund or replacement for the material depending on your preference. Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website to discuss the return. Thank you, Danielle D. Supplyhouse.com Team
travis the builder
pnw
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT PRODUCTS AND SERVICE SUPPORT

THIS PRODUCT IS A PLUG I USE ON MY POWER BOAT BILGE DRAIN. SUPPLYHOUSE HAD THE PRODUCT AT A VERY COMPETITIVE PRICE AND WITH EXCELLENT SERVICE AND DELIVERY. I WILL DEFINTELY USE SUPPLYHOUSE AGAIN!
BILL THE BOATER
CHESTER COUNTY PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable and solid brass plug

Works great as a 3/4 brass plug
PlumBob
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Import cast brass/bronze square head solid plugs....

Really not much to say about product as I got what I ordered. The shipping was fast, the service was excellent. Thank you for what you do...
Chet
Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

It was exactly what I expected. and I received it within 2 days.
Trapper
Renovo, Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product and staff
Jimmy
Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 plug

It's a 3/4" plug works as intended
jack
R.I.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy