Apply to be a TradeMaster!
Main product image of 1/4" FIP Brass Union (Lead Free)
Magnifying glass
Hover image to zoom

1/4" FIP Brass Union (Lead Free)

Brand:
Everflow
SKU:
BRUN0014-NL
Rating:
(5)
Q&A:
(0)
1/4" FIP Brass Union (Lead Free)
Magnifying glass
Hover image to zoom
$13.61 each
BOX UP & SAVE 8%
$313.00 box of 25
$12.52 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1/4"
Yes
Brass
Female
Threaded
1/4"
Yes
Brass
Female
Threaded

You May Also Need

1/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE025
Bluefin

Product Reviews

4.2 out of 5 reviews
75% would recommend this product
4.2
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Leaks

This was a pain to install as it leaked at the union. Took several tries with tape and pipe dope to get it to stop.
Pak
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hight quality. Lead free. Great union seal.

This is a high quality, heavy duty, lead-free brass union. It tightened up and seal easily on my water tank. Highly recommended for any brass union needs. Great prices and fast shipping !
Ham
South Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Works fine, no leaks.
Kent
Dahlonega, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good quality works as intended
rocky
chicago il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything seems fine and the delivery was super fast !

I ordered quite a few pex & brass fittings and they all seem fine. I didn't get to use them yet, but the ordering and delivery was super fast. I have no complaints.
Wanna be plumber
PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy