Shop Resideo Sale
Main product image of 1/2" C x C Cast Brass 90-Degree Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" C x C Cast Brass 90-Degree Drop Ear Elbow (Lead Free)

Brand:
Everflow
SKU:
CCDL0012-NL
Rating:
(2)
Q&A:
(0)
1/2" C x C Cast Brass 90-Degree Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$5.30 each
BOX UP & SAVE 22%
$103.50 box of 25
$4.14 each
In Stock
In Stock
Get 1,013 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Angle
90°

Description

–

1/2" C x C Cast Brass 90-Degree Drop Ear Elbow (Lead Free)

Specs

–
Connection Type:

C x C

Size:

1/2"

Lead Free:

Yes

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I need it

It works
BearWolfe
Slidell LA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accept Solder Very Well. Sizes Accurately, Too

Often cast brass, lead free drop-ear elbows are sized oddly. One must often abrade the ID to get Type L or K in. These all fit perfectly. They also accept solder well (some cast brass lead-free fittings get cranky with silver bearing solders). I tried these with 50:50, 95:5, Silver Bearing and Bridgit. For fun, I even tried 15% silver, expecting no luck. All the solders flowed well. The ear is sturdy for good hold. And, the price is amazing. Good Product. Highly Recommended.
PJB
Detrroit, MI
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy