Apply to be a TradeMaster!
Main product image of 1/2" C x C Cast Brass 90-Degree Elbow w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" C x C Cast Brass 90-Degree Elbow w/ Drain (Lead Free)

Brand:
Everflow
SKU:
CCDL0120-NL
Rating:
(0)
Q&A:
(0)
1/2" C x C Cast Brass 90-Degree Elbow w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$10.57 each
BOX UP & SAVE 22%
$205.00 box of 25
$8.20 each
In Stock
In Stock
Get 27 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Angle
90°

Description

–

1/2" C x C Cast Brass 90 Degree Drop Ear Elbow (Lead Free)

Specs

–
Size:

1/2"

Lead Free:

Yes

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" x 1/2" Bronze Monoflo Tee
SKU: 302-203
Legend Valve
1/2" Copper Coupling
SKU: 30900-ELKHART
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy