Apply to be a TradeMaster!
Main product image of 1" C X M Copper Union, Lead Free (1-1/8" OD)
Magnifying glass
Hover image to zoom

1" C X M Copper Union, Lead Free (1-1/8" OD)

Brand:
Everflow
SKU:
CCMU0001-NL
Rating:
(1)
Q&A:
(0)
1" C X M Copper Union, Lead Free (1-1/8" OD)
Magnifying glass
Hover image to zoom
$43.04 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: OD
1-1/8"

Specs

–
Size:

1"

OD:

1-1/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House Sent Empty Package

I received an empty package and have not received a response to my support request from almost a month ago.
Carl
Phoenix, AZ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy