Apply to be a TradeMaster!
Main product image of 1" C x F Copper Union, Lead Free (1-1/8" OD)
Magnifying glass
Hover image to zoom

1" C x F Copper Union, Lead Free (1-1/8" OD)

Brand:
Everflow
SKU:
CCFU0001-NL
Rating:
(1)
Q&A:
(0)
1" C x F Copper Union, Lead Free (1-1/8" OD)
Magnifying glass
Hover image to zoom
$41.74 each
In Stock
In Stock
Get 72 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: OD
1-1/8"

Specs

–
Size:

1"

OD:

1-1/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1" C x F Copper Union, Lead Free (1-1/8" OD)
1" C x F Copper Union, Lead Free (1-1/8" OD)
SKU: CCFU0001-NL
(1)
1"
Yes

You May Also Need

3/4" C x F Copper Union (Lead Free)
SKU: CCFU0034-NL
Everflow
1" Sweat PRO-PAL Full Port Ball Valve w/ Drain
SKU: 50614
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Absolutely

I accidentally ordered a male fitting instead of a female. Fortunately, Supply House allowed me to return the items and order new ones without penalizing me. What a great company. I would absolutely order from them again.
Ttom
NYC
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy