Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Ring (100/bag)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Ring (100/bag)

Brand:
Everflow
SKU:
EPCR0012
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp Ring (100/bag)
Magnifying glass
Hover image to zoom
$22.21 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Everflow crimp fittings are compatible with PEX tubing. Crimp fittings are barbed for installation inside tubing after which a crimp ring or cinch clamp is used to hold the fitting onto the tubing.

Copper PEX rings are crimped using a Crimp Tool to an acceptable diameter then checked by a diameter Go-No-Go Gauge. Copper PEX rings are designed to go over PEX tubing to lock in barbed PEX crimp fittings onto the tubing. High quality material and manufacturing insure a tight seal over PEX tubing using a pex crimping Tool.

Specs

–
Size:

1/2"

Application:

1/2" PEX

Fitting System Compatibility:

Crimp

Clamp

Material:

Copper

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Type:

Crimp Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Fitting System Compatibility
Type
CURRENT ITEM
1/2"
1/2" PEX
Crimp
Clamp
Crimp Ring
1/2"
1/2" PEX
Crimp
Crimp Ring
1/2"
1/2" PEX
Crimp
Clamp
Crimp Ring

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will buy this again

As a plumbing contractor w e us e this everyday with no problems in the field
PCBPLUMBER
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard To Find

Good experience with this clamp so far. No leaks if properly installed.
Hallguy
Knoxville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

good price, perfect rings..
cj
nyc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Work
Bo
Al
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy