Apply to be a TradeMaster!
Main product image of 1" x 3/4" x 3/4" FxFxC Cast Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 3/4" x 3/4" FxFxC Cast Brass Tee (Lead Free)

Brand:
Everflow
SKU:
FFCT0134-NL
Rating:
(0)
Q&A:
(0)
1" x 3/4" x 3/4" FxFxC Cast Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$20.84 each
BOX UP & SAVE 22%
$162.20 box of 10
$16.22 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1" x 3/4" x 3/4"
1-1/2" x 3/4" x 1"1-1/4" x 3/4" x 1"3/4"1/2" x 3/4" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1/2"1" x 1/2" x 1"1" x 1/2" x 3/4"1" x 3/4" x 1"1" x 3/4" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4" x 3/4"
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Features:
  • FxFxC Tee
  • For use with SUPERSTOR® & more
  • Indirect Water Heater Tee
  • Lead Free
  • Minimize Leak Points
  • Tee Descriptions = (end) x (end) x (middle)

Specs

–
Size:

1" x 3/4" x 3/4"

Material:

Cast Copper

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy