Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 3/4" FxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 3/4" FxFxC Tee (Lead Free)

Brand:
Everflow
SKU:
FFCT2334-NL
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 3/4" FxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom
$11.52 each
BOX UP & SAVE 12%
$202.80 box of 20
$10.14 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 1/2" x 3/4"
1-1/2" x 3/4" x 1"1-1/4" x 3/4" x 1"3/4"1/2" x 3/4" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1/2"1" x 1/2" x 1"1" x 1/2" x 3/4"1" x 3/4" x 1"1" x 3/4" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Features:
  • FxFxC Tee
  • For use with SUPERSTOR® & more
  • Indirect Water Heater Tee
  • Lead Free
  • Minimize Leak Points
  • Tee Descriptions = (end) x (end) x (middle)

Specs

–
Size:

3/4" x 1/2" x 3/4"

Material:

Cast Copper

Lead Free:

Yes

Thread Type:

Female

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" NPT VR-801 Vacuum Relief Valve w/ Dust Cover (Lead Free)
SKU: 22397LF
Cash-Acme
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy