Shop Resideo Sale
Main product image of 1" OD Flare x 3/4" FIP Reducing Adaptor
Magnifying glass
Hover image to zoom

1" OD Flare x 3/4" FIP Reducing Adaptor

Brand:
Everflow
SKU:
FTGF-01F34
Rating:
(1)
Q&A:
(0)
1" OD Flare x 3/4" FIP Reducing Adaptor
Magnifying glass
Hover image to zoom
$3.33 each
BOX UP & SAVE 11%
$29.70 box of 10
$2.97 each
In Stock
In Stock
Get 20 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Connection Type
Flare x FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
1" OD Flare x 3/4" FIP Flare Reducing Adaptor

Specs

–
Size:

1" x 3/4"

Material:

Stainless Steel

Connection Type:

Flare x FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

Simple and as expected.
Mr.G
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy