Apply to be a TradeMaster!
Main product image of 1/2" Flare Gas Ball Valve
Magnifying glass
Hover image to zoom

1/2" Flare Gas Ball Valve

Brand:
Everflow
SKU:
FTGV-12R12R
Rating:
(2)
Q&A:
(1)
1/2" Flare Gas Ball Valve
Magnifying glass
Hover image to zoom
$7.11 each
BOX UP & SAVE 10%
$64.10 box of 10
$6.41 each
In Stock
In Stock
Get 186 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Flare Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–

Note: This item is NOT compatible with Short or Long Flare Nuts, it is only compatible with CSST Appliance Connectors.


1/2" Flare Gas Ball Valve

Material

  • Forged Brass Body
  • Stainless Steel Ball
  • Aluminum Alloy Handle

Specs

–
Size:

1/2"

Connection Type:

Flare

Connection Method:

Flare

Material:

Brass

Features:

Standard

Valve Construction:

1 piece

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Flare x 1/2" MIP Brass Half Union
SKU: FLHU050
Bluefin

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good value

Good quality product
Joe
Kunkletown PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not enough space for the wrench

These everflow flare valves don't offer enough space for an adjustable wrench on the valve. The pic I uploaded is a 10" adjustable.
David
Arlington, VA
5 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What Pressure are these rated for?

Asked by Jeff 12 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Hi Jeff! FTGV-12R12R is rated 600 psi WOG / 175 psi WSP. UL Listed UL125 125 WOG.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy