Apply to be a TradeMaster!
Main product image of 3/8" Flare Gas Ball Valve
Magnifying glass
Hover image to zoom

3/8" Flare Gas Ball Valve

Brand:
Everflow
SKU:
FTGV-38R38R
Rating:
(9)
Q&A:
(0)
3/8" Flare Gas Ball Valve
Magnifying glass
Hover image to zoom
$7.70 each
BOX UP & SAVE 20%
$61.80 box of 10
$6.18 each
In Stock
In Stock
Get 223 Wed, Nov 18
Order by today, receive Wednesday
Size: 
3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Flare Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–

Note: This item is NOT compatible with Short or Long Flare Nuts, it is only compatible with CSST Appliance Connectors.


3/8" Flare Gas Ball Valve

Material

  • Forged Brass Body
  • Stainless Steel Ball
  • Aluminum Alloy Handle

Specs

–
Size:

3/8"

Connection Method:

Flare

Connection Type:

Flare

Material:

Brass

Features:

Standard

Valve Construction:

1 piece

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Brass Short Flare Nut
SKU: FLSN038
Bluefin

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

i would recommend it to everyone

Good quality.
SON
Carribbean
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House again and again.

Great service and great products
j the handyman
gouldsboro pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products, good prices & excellent service.

Cuts down on installation time & costs,
BRAN-ART
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I needed

This was exactly what I was looking for and at a price that couldn't be beat. Thanks for the super fast delivery.
hunter
kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I am building out a Sprinter van into a motor home and just finished up the propane install portion. These valves worked great.
Steel Head
Eugene,Or.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/8" Flare Gas Ball Valve

Excellent product just what I needed..
Jake
Louisburg NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Great price and good product
z14jc
Mint Hill NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!

The valve was very helpful in my fire feature shut off!! Worked excellent!!
Pool master
Lake hopatcong, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Design flaw

This gas shutoff valve has a hexagonal shank of no known metric, American, or British size. The hex is too narrow, and the handle itself too close to the hex, to be able to tighten a flare nut onto the shutoff, with an adjustable wrench. Caveat emptor. Let the buyer beware.
Greybird7
Maine
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy