Apply to be a TradeMaster!
Main product image of 5/8" Flare x 3/4" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom

5/8" Flare x 3/4" FIP Gas Ball Valve

Brand:
Everflow
SKU:
FTGV-58R34F
Rating:
(2)
Q&A:
(0)
5/8" Flare x 3/4" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom
$10.00 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Connection Type
Flare x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–

Note: This item is NOT compatible with Short or Long Flare Nuts, it is only compatible with CSST Appliance Connectors.


5/8" Flare x 3/4" FIP Gas Ball Valve

Material

  • Forged Brass Body
  • Stainless Steel Ball
  • Aluminum Alloy Handle

Specs

–
Size:

5/8" x 3/4"

Connection Method:

Threaded

Flare

Connection Type:

Flare x FNPT

Material:

Brass

Features:

Standard

Valve Construction:

1 piece

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wrong valve

This is not a 5/8 flare, it's 3/4. I noticed in the reviews from 3 years ago that this was an issue and it's still not corrected. These are marked wrong - stop selling them.
Tom
OH
1 years ago
Was this review helpful to you?

Sized wrong from the factory, but they are getting replacem

The factory screwed up on these. It's not just S.H. though. EVERY seller is having this problem, even on Amzn. Different manufacturer's labels and different distributors, with the same issue. They are clearly labeled 5/8" from the factory, but the flare is 3/4". There are thousands of these out there folks. S.H is working on getting some that are correct as we speak.
HarperDave
Dls Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy