Apply to be a TradeMaster!
Main product image of 3/8" Flare x 1/2" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom

3/8" Flare x 1/2" FIP Gas Ball Valve

Brand:
Everflow
SKU:
FTGV-38R12F
Rating:
(1)
Q&A:
(0)
3/8" Flare x 1/2" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom
$8.08 each
BOX UP & SAVE 21%
$63.80 box of 10
$6.38 each
In Stock
In Stock
Get 94 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/8" x 1/2"
1/2"3/8" x 1/2"5/8" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
Flare x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–

Note: This item is NOT compatible with Short or Long Flare Nuts, it is only compatible with CSST Appliance Connectors.


3/8" Flare x 1/2" FIP Gas Ball Valve

Material

  • Forged Brass Body
  • Stainless Steel Ball
  • Aluminum Alloy Handle

Specs

–
Size:

3/8" x 1/2"

Connection Type:

Flare x FNPT

Connection Method:

Threaded

Flare

Material:

Brass

Features:

Standard

Valve Construction:

1 piece

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Flare x 1/2" FIP Gas Ball Valve
SKU: FTGV-12R12F
Everflow
3/8" Brass Short Forged Flare Nut
SKU: FLFN038
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT STUFF

WORKS GREAT SUPER PRICE
CHEESE
MARSHSALL TEXAS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy