Apply to be a TradeMaster!
Main product image of 1" x 1/4" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom

1" x 1/4" Galvanized Malleable Hex Bushing

Brand:
Everflow
SKU:
GMBU1001
Rating:
(0)
Q&A:
(0)
1" x 1/4" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
$4.09 each
BOX UP & SAVE 13%
$178.50 box of 50
$3.57 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/4"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Specs

–
Pressure Rating:

150 psi

Material:

Galvanized

Size:

1" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 3/8" Galvanized Malleable Hex Bushing
SKU: GMBU1002
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy