Apply to be a TradeMaster!
Main product image of 1" x Close Brass Nipple
Magnifying glass
Hover image to zoom

1" x Close Brass Nipple

Brand:
Everflow
SKU:
NPBR1000
Rating:
(22)
Q&A:
(1)
1" x Close Brass Nipple
Magnifying glass
Hover image to zoom
$6.61 each
BOX UP & SAVE 14%
$141.50 box of 25
$5.66 each
In Stock
In Stock
Get 55 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Length (Inches)
Close, 1.3" Length

Description

–
1" Brass Nipple

Specs

–
Size:

1"

Product Type:

Brass Nipple

Application:

Schedule 40

Plumbing

Material:

Brass

Length (Inches):

Close

1.3"

Lead Free:

Yes

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Application
Material
Length (Inches)
CURRENT ITEM
Product Image of 1" x Close Brass Nipple
1" x Close Brass Nipple
SKU: NPBR1000
(22)
1"
Brass Nipple
Schedule 40
Plumbing
Brass
Close
1.3"
1" x Close Brass Nipple (Lead Free)
SKU: BRN100
1"
Brass Nipple
Schedule 40
Plumbing
Brass
Close

You May Also Need

Product Reviews

4.82 out of 22 reviews
95% would recommend this product
4.82
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Exactlly what I wanted

What can you say about a brass nipple. Well, for one, it is stronger and less fragile than I expected. I used it to fabricate a replacement for an oil drain on a vacuum pump. The original drain was hard to reach and difficult to operate. With this extension, it made the process of draining much easier.
VS

Most Liked Negative Review

treads were shaved off on one side

two of the 3 1" x 12" long brass threaded nipples i received were damaged. As iff the threads were shaved off for the first half of the threads on one side. Didn't have time to buy new parts so we put it together anyway and hoped for the best. I will be leery of ordering in the future.
Showing 1-10 of 22 reviews

No better place to buy what you need

Best of the best
Rich
Forked River nj
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, i would buy this again.

We rebuild many items that require brass piping, it's good to have a suppy house like yours that has a large selection of brass.
none
Fairlee,Vermont
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Items and Great Service

Use most of Brass Items for Antique Steam Whistles. Always Quality Items! Love the Service I've Received over the years!
Bugman
Buffalo, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent prices and excellent service shipping A+
Jack
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Supply house is a fast service and excellent service and prices
Jack
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They have all your plumbing needs!

Could not find at local big box stores
Homeowner
Spencerport, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products, fast shipping.

While I haven't purchased a lot of things from this company yet I will definitely purchase again, shipping was fast and product is amazing for the price.
Spanky
Boston Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience with Everflow brass pipe fittings

I've stopped using Chinese brass pipe fittings due to problems with joint sealing. I've have great luck with the Everflow fittings. The price premium has been worth avoiding call-backs due to weeping joints.
Alrec01
SE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" x 5-1/2" nipple

It was the right size...unable to find it elsewhere
Bilbo
Camp wannabee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Nipples

I'm very happy with my new lovely nipples . They've been hard ever since I've had them. I'm sure they will stay that way for a long time to come.
Rounder
Dixieland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm looking at your various 1/2" brass nipples and I wanted to make sure they are lead free. Are they?

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy