Apply to be a TradeMaster!
Main product image of 1" x 12" Brass Nipple
Magnifying glass
Hover image to zoom

1" x 12" Brass Nipple

Brand:
Everflow
SKU:
NPBR1012
Rating:
(22)
Q&A:
(1)
1" x 12" Brass Nipple
Magnifying glass
Hover image to zoom
$46.62 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
12" Length

Specs

–
Application:

Schedule 40

Length (Inches):

12"

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Size
CURRENT ITEM
Product Image of 1" x 12" Brass Nipple
1" x 12" Brass Nipple
SKU: NPBR1012
(22)
Schedule 40
12"
1"
1" x 12" Brass Nipple (Lead Free)
SKU: BRN100-1200
Schedule 40
12"
1"

Product Reviews

4.82 out of 22 reviews
95% would recommend this product
4.82
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Exactlly what I wanted

What can you say about a brass nipple. Well, for one, it is stronger and less fragile than I expected. I used it to fabricate a replacement for an oil drain on a vacuum pump. The original drain was hard to reach and difficult to operate. With this extension, it made the process of draining much easier.
VS

Most Liked Negative Review

treads were shaved off on one side

two of the 3 1" x 12" long brass threaded nipples i received were damaged. As iff the threads were shaved off for the first half of the threads on one side. Didn't have time to buy new parts so we put it together anyway and hoped for the best. I will be leery of ordering in the future.
Showing 1-10 of 22 reviews

No better place to buy what you need

Best of the best
Rich
Forked River nj
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, i would buy this again.

We rebuild many items that require brass piping, it's good to have a suppy house like yours that has a large selection of brass.
none
Fairlee,Vermont
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Items and Great Service

Use most of Brass Items for Antique Steam Whistles. Always Quality Items! Love the Service I've Received over the years!
Bugman
Buffalo, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent prices and excellent service shipping A+
Jack
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Supply house is a fast service and excellent service and prices
Jack
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They have all your plumbing needs!

Could not find at local big box stores
Homeowner
Spencerport, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products, fast shipping.

While I haven't purchased a lot of things from this company yet I will definitely purchase again, shipping was fast and product is amazing for the price.
Spanky
Boston Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience with Everflow brass pipe fittings

I've stopped using Chinese brass pipe fittings due to problems with joint sealing. I've have great luck with the Everflow fittings. The price premium has been worth avoiding call-backs due to weeping joints.
Alrec01
SE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" x 5-1/2" nipple

It was the right size...unable to find it elsewhere
Bilbo
Camp wannabee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Nipples

I'm very happy with my new lovely nipples . They've been hard ever since I've had them. I'm sure they will stay that way for a long time to come.
Rounder
Dixieland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm looking at your various 1/2" brass nipples and I wanted to make sure they are lead free. Are they?

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy