Apply to be a TradeMaster!
Main product image of 1" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1" x 12" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN100-1200
Rating:
(5)
Q&A:
(0)
1" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$43.75 each
BOX UP & SAVE 7%
$811.20 box of 20
$40.56 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
12" Length

Description

–
1" x 12" Brass Nipple

Specs

–
Application:

Schedule 40

Length (Inches):

12"

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Brass 90 Deg Street Elbow, Lead Free (Threaded)
SKU: BRES100
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

12" Nipple

As described
Ghagen
Lake Havasu City, AZ
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best place to buy.

Your prices are MUCH lower than any of my local stores. Supply House has all the parts I need everything in one place and the thing is you have everything its that simple.I ordered it on Sunday night and had it on Tuesday.
Nick
Scranton Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

MANUFACTURING
KAZ
BENSALEM, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked

Replaced a poorly jury rigged well to tank to home connection that was rubber to galvanized to rubber. These products cleaned up that mess and it looks great.
DaleB
Bonfield il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

Couldn't find the product locally. Purchased here to fit my needs. Came in a couple days.
Ron
Indiana, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy