Apply to be a TradeMaster!
Main product image of 2" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

2" Black Nipple Set (Close to 6" Length)

Brand:
Everflow
SKU:
NPBS2000
Rating:
(1)
Q&A:
(0)
2" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
$73.04 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"
This item replaces: BLN200-SET

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
This package contains one of each of the following Black Nipples:
  • 2" x Close Black Nipple
  • 2" x 2-1/2" Black Nipple
  • 2" x 3" Black Nipple
  • 2" x 3-1/2" Black Nipple
  • 2" x 4" Black Nipple
  • 2" x 4-1/2" Black Nipple
  • 2" x 5" Black Nipple
  • 2" x 5-1/2" Black Nipple
  • 2" x 6" Black Nipple

Specs

–
Product Type:

Nipple Set

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1/2" Black Nipple Set (Close to 6" Length)
SKU: NPBS1200
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nipple pack

Best sizes and can't beat the price
Steve
Blackwood nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy