Apply to be a TradeMaster!
Main product image of 1" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

1" Black Nipple Set (Close to 6" Length)

Brand:
Everflow
SKU:
NPBS1000
Rating:
(0)
Q&A:
(0)
1" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
$36.71 each
In Stock
In Stock
Get 29 Mon, Oct 5
Order by 6PM, receive Monday
This item replaces: BLN100-SET

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

This package contains one of each of the following Black Nipples:
  • 1" x Close Black Nipple
  • 1" x 2" Black Nipple
  • 1" x 2-1/2" Black Nipple
  • 1" x 3" Black Nipple
  • 1" x 3-1/2" Black Nipple
  • 1" x 4" Black Nipple
  • 1" x 4-1/2" Black Nipple
  • 1" x 5" Black Nipple
  • 1" x 5-1/2" Black Nipple
  • 1" x 6" Black Nipple

Specs

–
Product Type:

Nipple Set

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Nipple Set
1"
Bluefin 1" Black Nipple Set (Close to 6" Length)
SKU: BLN100C-SET
Nipple Set
1"

You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy