Apply to be a TradeMaster!
Main product image of 1" x 60" Black Nipple
Magnifying glass
Hover image to zoom

1" x 60" Black Nipple

Brand:
Everflow
SKU:
PCBL1060
Rating:
(46)
Q&A:
(0)
1" x 60" Black Nipple
Magnifying glass
Hover image to zoom
PCBL1060 has been discontinued
Discontinued October 12, 2026
This product has been discontinued.
Size: 
1"
Length (Inches): 
60"
4"
Direct Replacement:
1" x 60" Black Nipple
Brand:
Bluefin
SKU:BLN100-6000C
(99)
Order by 6PM, receive 59 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Note: Image is of 1" x 12" Black Nipple.

1" Black Nipple

Specs

–
Size:

1"

Product Type:

Black Nipple

Length (Inches):

60"

Application:

Schedule 40

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Length (Inches)
Application
Thread Type
CURRENT ITEM
Product Image of 1" x 60" Black Nipple
1" x 60" Black Nipple
SKU: PCBL1060
(46)
1"
Black Nipple
60"
Schedule 40
Male
1"
Black Nipple
60"
Schedule 40
Male

Product Reviews

4.91 out of 46 reviews
100% would recommend this product
4.91
out of 46 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 46 reviews

Great Service, Quick Delivery, Quality Product

I have been buying these for years. It's a good product at a good price, and the fast delivery service can't be beat!
Mark
Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, received next day, and good price!

This product was exactly what I needed, and at a reasonable price. I also received these the next day after order placement! You can't beat that service!
Mark
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pipe is hard to find.

3/8" black pipe is rarely sold in hardware stores over 12". Finding an online source was my only solution. Crazy packaging! 2 pieces 6' long in a 12" x12" carton 6 1/2' long and more bubble wrap than id ever seen before. Pipe like this used to be shipped with nothing but a tag.
Daniam
Volcano Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Fast shipping.
Jo mo
Altadena ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a piece of pipe. It just works.

It's round and long and my wife loves it!
JackAce
New Hampshire, USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expect to buy more

Perfect
Kevin
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy soon

Good qualities & fast shipping
Kevin
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

perfect for the project i was doing
brian
langhorne pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more products from you

👌
Kevin
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep buying from SupplyHouse.com

I buy these regularly for one of my customers. I always get what I ordered, and in a timely way. My customer has no complaints.
Mark C. - Sales
75662
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?