Apply to be a TradeMaster!
Main product image of 1" x 5" Black Nipple
Magnifying glass
Hover image to zoom

1" x 5" Black Nipple

Brand:
Everflow
SKU:
NPBL1050
Rating:
(28)
Q&A:
(1)
1" x 5" Black Nipple
Magnifying glass
Hover image to zoom
NPBL1050 has been discontinued
Discontinued October 4, 2025
This product has been discontinued.
Size: 
1"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"6" x 4"
Length (Inches): 
5"
2"3"4"5"6"7"8"9"10"11"12"14"15"18"24"30"36"48"60"72"
Direct Replacement:
1" x 5" Black Nipple
Brand:
Bluefin
SKU:BLN100-500C
(211)
Order by 6PM, receive 327 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
5" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1" Black Nipple

Specs

–
Size:

1"

Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

5"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Application
Length (Inches)
Thread Type
CURRENT ITEM
Product Image of 1" x 5" Black Nipple
1" x 5" Black Nipple
SKU: NPBL1050
(28)
1"
Black Nipple
Schedule 40
5"
Male
1" x 5" Schedule 40 Black Nipple, 033002520603
SKU: 0330025206
1"
Black Nipple
Schedule 40
5"
Male

You May Also Need

1" GF 15/26 Cast Iron Pump Flange Pair (NPT)
SKU: 519602
Grundfos

Product Reviews

4.93 out of 28 reviews
100% would recommend this product
4.93
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

A lovely Nipple

I cut this nipple in half and used it as the intake for a ribbon burner.
troconn
Peyton, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Great product, great company.
John
Queens, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Great product, great company.
John
Queens, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They are what I thought they were and picture was correct

I hadn't used them before, but they had the quantities and item I was looking for. Online orders for technical products can be risky if a company uses a picture not to scale or misrepresents something. The 4" close nipples had the dimensions they showed, the picture was accurate, and they shipped them to me like the said. I would use them again.
KCTomB
64050
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exactly what I needed.
Rich
61610
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Used in petroleum applications. High quality and quick shipping.
J
mandan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Shipping

I was impressed with the availability of the specific pipe, and quick shipping.
RPK
Canton, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Very clean - very smooth. Good price. Fast shipping.
BAintheBORO
Nashville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and price

Less expensive here and the quality is fine so I get a few extra whenever I place an order.
kwassa
Boston MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great to complete a project

This was the perfect size nipple to complete my project.
Benny
Dayton
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It says that the pipe is 7 inches long. Is that 7 inches from end to end? Or 7 inches between the threading (just the flat part)?

Asked by Brooke 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length would be between the threads, with the threading being +1/16"

Was this review helpful to you?