Apply to be a TradeMaster!
Main product image of 3" x 24" Black Nipple
Magnifying glass
Hover image to zoom

3" x 24" Black Nipple

Brand:
Everflow
SKU:
PCBL3024
Rating:
(0)
Q&A:
(0)
3" x 24" Black Nipple
Magnifying glass
Hover image to zoom
$65.93 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3"
Length (Inches): 
24"
10"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Inches)
24" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

3" x 24" Black Nipple

Specs

–
Size:

3"

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy