Apply to be a TradeMaster!
Main product image of 1-1/4" x 24" Black Nipple
Magnifying glass
Hover image to zoom
1-1/4" x 24" Black Nipple
Magnifying glass
Hover image to zoom
$23.34 each
BOX UP & SAVE 22%
$54.75 box of 3
$18.25 each
In Stock
In Stock
Get 105 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/4"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"6" x 4"
Length (Inches): 
24"
2"3"4"5"6"7"8"9"10"11"12"14"15"18"24"30"36"48"60"72"
This item replaces: BLN125-2400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/4" x 24" Black Nipple

Specs

–
Size:

1-1/4"

Product Type:

Black Nipple

Length (Inches):

24"

Application:

Schedule 40

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 1-1/4" x 24" Black Nipple
1-1/4" x 24" Black Nipple
SKU: PCBL1124
(46)
1-1/4"
Black Nipple
24"
1-1/4" x 24" Black Nipple
SKU: BLN125-2400C
1-1/4"
Black Nipple
24"

You May Also Need

1-1/4" x 18" Black Nipple
SKU: PCBL1118
Everflow

Product Reviews

4.91 out of 46 reviews
100% would recommend this product
4.91
out of 46 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 46 reviews

Great Service, Quick Delivery, Quality Product

I have been buying these for years. It's a good product at a good price, and the fast delivery service can't be beat!
Mark
Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, received next day, and good price!

This product was exactly what I needed, and at a reasonable price. I also received these the next day after order placement! You can't beat that service!
Mark
Texas
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pipe is hard to find.

3/8" black pipe is rarely sold in hardware stores over 12". Finding an online source was my only solution. Crazy packaging! 2 pieces 6' long in a 12" x12" carton 6 1/2' long and more bubble wrap than id ever seen before. Pipe like this used to be shipped with nothing but a tag.
Daniam
Volcano Ca
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Fast shipping.
Jo mo
Altadena ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a piece of pipe. It just works.

It's round and long and my wife loves it!
JackAce
New Hampshire, USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expect to buy more

Perfect
Kevin
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy soon

Good qualities & fast shipping
Kevin
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

perfect for the project i was doing
brian
langhorne pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more products from you

👌
Kevin
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep buying from SupplyHouse.com

I buy these regularly for one of my customers. I always get what I ordered, and in a timely way. My customer has no complaints.
Mark C. - Sales
75662
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy