Apply to be a TradeMaster!
Main product image of 2" x 18" Galvanized Nipple
Magnifying glass
Hover image to zoom

2" x 18" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL2018
Rating:
(1)
Q&A:
(1)
2" x 18" Galvanized Nipple
Magnifying glass
Hover image to zoom
$26.11 each
BOX UP & SAVE 11%
$46.68 box of 2
$23.34 each
In Stock
In Stock
Get 2 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Length (Inches)
18" Length

Description

2" x 18" Galvanized Nipple

  • Overflow part number PCGL2018
  • 18 inch long pre-cut pipe
  • 2 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 18 long and has a nominal pipe size diameter of 2. the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

Product Type:

Galvanized Nipple

Size:

2"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" x 11" Galvanized Steel Nipple
SKU: NPGL2011
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

Well packed so there were no damaged threads- you could tell they cared about what they shipped. Good quality 'stuff', good prices and quick shipping. I don't know how they do it but keep up the good work.
Stuts
Malibu, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this pipe be used for potable water?

Asked by CARL 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Carl, thanks for writing in. Galvanized steel is typically OK but not recommended in potable water systems, and stainless steel or copper is generally a better option.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Carl, thanks for writing in. Yes this meets or exceeds all applicable ASTM and ANSI standards

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy