Shop Resideo Sale
Main product image of 2" x 36" Galvanized Nipple
Magnifying glass
Hover image to zoom

2" x 36" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL2036
Rating:
(4)
Q&A:
(0)
2" x 36" Galvanized Nipple
Magnifying glass
Hover image to zoom
$46.90 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
36" Length

Description

–
2" x 36" Galvanized Nipple

  • Overflow part number PCGL2036
  • 36 inch long pre-cut pipe
  • 2 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 36 long and has a nominal pipe size diameter of 2. the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

–
Product Type:

Galvanized Nipple

Size:

2"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 12" Galvanized Steel Nipple
SKU: NPGL2012
Everflow

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

High Quality Large Pipe

Was happy to find such a large galvanized nipple (36") for a job and SupplyHouse came through with a great product at a reasonable price. The threads were nice, the galvanized finish looked good, and did the job as I had hoped.
FS
CT
3 years ago
Was this review helpful to you?

Exactly What I ordered

I am building a tall chain link fence around my Chicken Coop and I needed this piece to reach the peak of the Chicken run and it worked out exactly as I wanted it to.
Rice-shop
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect pipe! Very high quality.

This is a great product and price. It was shipped well and arrived in perfect condition.
Les the DIY dude!
Cleveland, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you!!!

Rare product that was already prepared and in stock. Thanks!!!
Wyatt
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy