Shop Resideo Sale
Main product image of 2" x 24" Galvanized Nipple
Magnifying glass
Hover image to zoom

2" x 24" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL2024
Rating:
(2)
Q&A:
(0)
2" x 24" Galvanized Nipple
Magnifying glass
Hover image to zoom
$34.56 each
BOX UP & SAVE 11%
$61.72 box of 2
$30.86 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
24" Length

Description

–
2" x 24" Galvanized Nipple

  • Overflow part number PCGL2024
  • 24 inch long pre-cut pipe
  • 2 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 24 long and has a nominal pipe size diameter of 2. the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

–
Product Type:

Galvanized Nipple

Size:

2"

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 24" Galvanized Nipple
SKU: PCGL1124
Everflow

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect for my project

Used to replace the standpipe for my washing machine drain. Worked great for my setup.
PipeVandal
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy to order from SupplyHouse!

I needed this last minute and supply house came through. Joe was very helpful and got this out to me next day without any additional shipping costs. I'm very pleased with this initial experience.
Lug
Napa, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy