Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" NPT Brass Drop Ear Elbow (Lead Free)

Brand:
Everflow
SKU:
PXDL0034-NL
Rating:
(0)
Q&A:
(0)
3/4" PEX x 3/4" NPT Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$6.32 each
BOX UP & SAVE 9%
$143.75 box of 25
$5.75 each
In Stock
In Stock
Get 58 Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

Everflow Lead Free Drop Ear Brass Elbows provide rigid 90-degree connections and the ability to secure PEX tubing. HydroPEX fittings can be used with the stainless steel clamp system or the copper crimp ring system.

Specs

Size:

3/4"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Female

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy