Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
PXSL3412-NL
Rating:
(0)
Q&A:
(0)
1/2" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$3.97 each
BOX UP & SAVE 8%
$91.25 box of 25
$3.65 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" PEX x 3/4" Copper Pipe DZR Brass Elbow (Lead Free)
Brand:
Bluefin
SKU:PXCE050-075-DZR
(24)
Order by today, receive 374 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4", 1/2" x 3/4", 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Connection Type
PEX x Copper Connection

Description

–
Everflow Lead Free Brass Sweat Elbows connects PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Connection Type:

PEX x Copper

Size:

3/4"

1/2" x 3/4"

1/2"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy