Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Brand
–

Bluefin (4)
Everflow (5)
Sioux Chief (2)

Size
–

1/2" (7)
5/8" (1)
3/4" (8)

Review Score
–

(2)
(4)

Price Range
–

$1 to $5 (10)
$5 to $10 (1)

PEX Crimp x Copper Pipe Elbows

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 3/4" PEX x 3/4" Copper Pipe DZR Brass Elbow (Lead Free)
3/4" PEX x 3/4" Copper Pipe DZR Brass Elbow (Lead Free)
SKU: PXCE075-DZR
Bluefin
SKU: PXCE075-DZR
Brand: Bluefin
(24)
$3.42 each
BOX UP & SAVE 21%
$67.50 box of 25
$2.70 each
In Stock
Get 552 by Mon, Nov 23
In Stock
Get 552 by Mon, Nov 23
Compare
Product Image of 1/2" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)
1/2" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)
SKU: PXCE050-DZR
Bluefin
SKU: PXCE050-DZR
Brand: Bluefin
(24)
$1.99 each
BOX UP & SAVE 21%
$39.25 box of 25
$1.57 each
In Stock
Get 376 by Mon, Nov 23
In Stock
Get 376 by Mon, Nov 23
Compare
Product Image of 3/4" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)
$3.69 each
In Stock
Get 163 by Mon, Nov 23
In Stock
Get 163 by Mon, Nov 23
Compare
Product Image of 1/2" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)
$2.12 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 3/4" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)
3/4" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)
SKU: PXCE075-050-DZR
Bluefin
SKU: PXCE075-050-DZR
Brand: Bluefin
(24)
$2.99 each
BOX UP & SAVE 21%
$59.00 box of 25
$2.36 each
In Stock
Get 820 by Mon, Nov 23
In Stock
Get 820 by Mon, Nov 23
Compare
Product Image of 1/2" PEX x 3/4" Copper Pipe DZR Brass Elbow (Lead Free)
1/2" PEX x 3/4" Copper Pipe DZR Brass Elbow (Lead Free)
SKU: PXCE050-075-DZR
Bluefin
SKU: PXCE050-075-DZR
Brand: Bluefin
(24)
$2.83 each
BOX UP & SAVE 21%
$55.75 box of 25
$2.23 each
In Stock
Get 313 by Mon, Nov 23
In Stock
Get 313 by Mon, Nov 23
Compare
Product Image of 1/2" PEX x 1/2" Copper Pipe Brass Elbow (Lead Free)
$1.74 each
BOX UP & SAVE 9%
$39.50 box of 25
$1.58 each
In Stock
Get 43 by Mon, Nov 23
In Stock
Get 43 by Mon, Nov 23
Compare
Product Image of 5/8" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
5/8" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
SKU: PXSL3458-NL
Everflow
SKU: PXSL3458-NL
Brand: Everflow
(2)
$5.75 each
BOX UP & SAVE 11%
$257.00 box of 50
$5.14 each
In Stock
Get 51 by Mon, Nov 23
In Stock
Get 51 by Mon, Nov 23
Compare
Product Image of 3/4" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
$3.92 each
BOX UP & SAVE 10%
$88.25 box of 25
$3.53 each
In Stock
Get 803 by Mon, Nov 23
In Stock
Get 803 by Mon, Nov 23
Compare
Product Image of 1/2" PEX x 3/4" Copper Pipe Brass Elbow (Lead Free)
$3.97 each
BOX UP & SAVE 8%
$91.25 box of 25
$3.65 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" PEX x 1/2" Copper Pipe Brass Elbow (Lead Free)
3/4" PEX x 1/2" Copper Pipe Brass Elbow (Lead Free)
SKU: PXSL1234-NL
Everflow
SKU: PXSL1234-NL
Brand: Everflow
$3.18 each
BOX UP & SAVE 4%
$76.50 box of 25
$3.06 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Crimp x Copper Pipe 90° Elbows

PEX Crimp x Copper Pipe 90° Elbows are brass fittings that connect PEX tubing to copper pipe. The Bluefin elbows listed here are made of dezincification resistant ECO Brass with a C69300 brass alloy and are marked Lead Free. Product descriptions state that the fittings may be used with the stainless steel clamping system or the copper crimp ring system. Listed Bluefin sizes include 1/2 x 1/2, 3/4 x 3/4, 1/2 x 3/4 and 3/4 x 1/2 inch, with the PEX size written first. Everflow also lists a Lead Free brass elbow in 1/2 inch PEX by 1/2 inch copper. The Lead Free marking is a listed spec on each elbow here, which helps when a job specification calls for lead free fittings. Matching the PEX size and the copper size at both ends of the elbow keeps the transition correct and avoids a return trip for a mismatched part.

Subcategories

  • 1/2 x 1/2 Inch Elbows: The 1/2 inch PEX x 1/2 inch copper pipe elbow is listed by both Bluefin and Everflow, and both are marked Lead Free. The Bluefin version is made of dezincification resistant ECO Brass. Plumbers use it where 1/2 inch PEX meets 1/2 inch copper pipe. The Everflow listing shows a PEX x Copper connection type.
  • 3/4 x 3/4 Inch Elbows: The Bluefin 3/4 inch PEX x 3/4 inch copper pipe elbow is a female sweat brass elbow marked Lead Free. Its brass alloy is listed as C69300. Installers use it where 3/4 inch PEX meets 3/4 inch copper pipe. Product text says it may be used with the stainless steel clamping system or the copper crimp ring system.
  • 1/2 PEX x 3/4 Copper Elbows: The Bluefin 1/2 inch PEX x 3/4 inch copper pipe elbow is a female sweat brass elbow in dezincification resistant ECO Brass. It is listed as Lead Free. Installers use it when the PEX is 1/2 inch and the copper is 3/4 inch.
  • 3/4 PEX x 1/2 Copper Elbows: The Bluefin 3/4 inch PEX x 1/2 inch copper pipe elbow is a female sweat brass elbow in dezincification resistant ECO Brass. It is listed as Lead Free with a C69300 brass alloy. Installers use it when the PEX is 3/4 inch and the copper is 1/2 inch.

Buying Guide

Start with the two pipe sizes, since each elbow is sized as PEX by copper. In the listings, the PEX size comes first, so a 3/4 inch PEX x 1/2 inch copper elbow is not the same part as a 1/2 inch PEX x 3/4 inch copper elbow. Bluefin lists both of those along with 1/2 x 1/2 and 3/4 x 3/4 inch elbows.

Next, check the lead free and material requirements on the job. The listed Bluefin elbows are made of dezincification resistant ECO Brass with a C69300 brass alloy, and the listed Bluefin and Everflow elbows are marked Lead Free. Confirm those details against the project requirements before ordering.

Then match the fitting system. Product descriptions say the listed elbows may be used with the stainless steel clamping system or the copper crimp ring system. Choose the system the crew already uses when selecting PEX Crimp x Copper Pipe 90° Elbows, and confirm tooling requirements with the manufacturer.

Finally, compare brands. Bluefin and Everflow both list a 1/2 inch PEX x 1/2 inch copper elbow, and the Everflow listing shows a PEX x Copper connection type. Check the brand's own documentation for pressure and temperature ratings before specifying. Writing both sizes on the material list before ordering avoids a wrong-size elbow on site.

Frequently Asked Questions

What are PEX crimp x copper pipe 90° elbows used for?

PEX Crimp x Copper Pipe 90° Elbows connect PEX tubing to copper pipe. The listed Bluefin and Everflow elbows are brass and marked Lead Free. Match the PEX size and the copper size before ordering.

What brass are Bluefin PEX x copper elbows made of?

The listed Bluefin PEX x copper elbows are made of dezincification resistant ECO Brass with a C69300 alloy. They are marked Lead Free. Check the job requirements against those details before specifying.

Can PEX crimp x copper pipe elbows be used with stainless steel clamps or copper crimp rings?

Product descriptions say the listed PEX x copper elbows may be used with the stainless steel clamping system or the copper crimp ring system. Confirm tooling and ring or clamp requirements with the manufacturer. Choose the system the crew already runs.

What sizes do PEX crimp x copper pipe elbows come in?

Listed Bluefin PEX crimp x copper pipe elbow sizes include 1/2 x 1/2, 3/4 x 3/4, 1/2 x 3/4 and 3/4 x 1/2 inch, with the PEX size first. Everflow lists a 1/2 x 1/2 inch elbow. Confirm the PEX size and the copper size on the job before ordering.

Which brands are listed for PEX crimp x copper pipe elbows?

Listed PEX crimp x copper pipe elbows include Bluefin and Everflow products. Both brands list a 1/2 inch PEX x 1/2 inch copper elbow marked Lead Free. Compare brand documentation for ratings before specifying.

Didn't find what you're looking for? 
Let us know
.