Apply to be a TradeMaster!
Main product image of Press Icemaker Outlet Box With Hammer
Magnifying glass
Hover image to zoom

Press Icemaker Outlet Box With Hammer

Brand:
Everflow
SKU:
SB100-RH
Rating:
(0)
Q&A:
(0)
Press Icemaker Outlet Box With Hammer
Magnifying glass
Hover image to zoom
$46.18 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
Press
Product Highlight: Outlet Size
1/4"

Description

–
Press Icemaker Outlet Box With Hammer

Everflow offers a complete line of outlet boxes and accesories for a broad variety of installation options. The Everflow CenterBox, FlexBox, and UniBox are designed and engineered to have mounting flexibility and durabilty. Boxes can be fliped to the desired layout for a quick, secure and quality installation. All Everflow outlet boxes and valves comply with ASSE and UPC certification.

Features
  • Provides safe water supply for ice maker and water dispenser
  • 1/4 inch OD Compression outlet with quarter turn brass ball valve
  • 3" box depth. adjustable faceplate allows up to 1" wall thickness
  • Includes: Valve & nut, faceplate, mounting brackets and interlocking center clip

Specs

–
Product Type:

Ice Maker Outlet Box

Application:

Ice Maker

Inlet Type:

Press

Outlet Type:

Press

Outlet Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPress x FTG Copper 45° Street Elbow
SKU: 77637
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy