Apply to be a TradeMaster!
Main product image of 60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom

60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)

Brand:
Bluefin
SKU:
IC60
Rating:
(1)
Q&A:
(0)
60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom
$5.90 each
BOX UP & SAVE 16%
$124.25 box of 25
$4.97 each
In Stock
In Stock
Get 762 Wed, Oct 7
Length (Inches): 
60"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection

Description

–
These ice maker water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability.
  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Application:

Ice Maker

Length (Inches):

60"

Type:

Braided

Size:

1/4" x 1/4"

Material:

Stainless Steel

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Type
Size
Material
CURRENT ITEM
Product Image of 60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
SKU: IC60
(1)
Ice Maker
60"
Braided
1/4" x 1/4"
Stainless Steel

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just the right length!

Just the right length to be able to pull fridge out of alcove if needed, but not too much to manage when you put it back! Seems sturdy and well made. I didn't like those cheap plastic lines.
Franco
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy