Shop Resideo Sale
Main product image of 1/2" x 1/2" Bronze 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
1/2" x 1/2" Bronze 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$20.29 each
BOX UP & SAVE 4%
$97.50 box of 5
$19.50 each
In Stock
In Stock
Get 294 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"

This item replaces: 77697

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPress x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Pressure Rating
200 psi
Product Highlight: Temperature Range (F)
0°F to 250°F
Product Highlight: Lead Free
Yes

Description

–
1/2" x 1/2" Bronze Elbow Drop 90° P x F NPT with Wall Plate

Model 2925.5ZL (Zero Lead)

Specs

–
Connection Type:

ProPress x FNPT

Material:

Bronze

Pressure Rating:

200 psi

Temperature Range (F):

0°F to 250°F

Application:

Plumbing

Size:

1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Material
Application
Size
ProPress x FNPT
Bronze
Plumbing
1/2"
Press x FNPT
Copper
Plumbing
1/2"

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Used to add air chuck fitting to air system

Used this fitting to add a triple air chuck fitting to our air system.
NJF41
Pennsylvania
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Super fast delivery too. Next day for me. I love supplyhouse.com.
Adam
Salem ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega for the win

Best drop ear 90 on the market. Solid connection, solid mounting tabs, solid brass. That's why I keep them in stock on my van.
Uncle TAP
Bristol CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well built fitting

This drop ear elbow worked out well for a recent shower remodel. very secure once mounted.
Pine Point PM
Western Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gotta love a easy install

When paired with the 1/2" ProPress x Male Bronze Adapter SKU: 79215. Makes for super easy installation when moving shower head to an over head position. Yes you need a propress tool. But these fittings and the rest make it so easy even an 10 yr old could fit out your house, I know I did, 2 showers with controls 2 toilets and installed a front yard water hose. No blow torch or FIRE which could burn your studs or worse, no flux, no hassle. Just make sure its in about 1/2 an inch in and press it on, your done.
DIY Alex
El Paso
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy