Shop Resideo Sale
Main product image of 1/2" CPVC x Female Stainless Steel Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CPVC x Female Stainless Steel Drop Ear Elbow (Lead Free)

Brand:
Everflow
SKU:
SSCPD012-NL
Rating:
(1)
Q&A:
(0)
1/2" CPVC x Female Stainless Steel Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$7.88 each
BOX UP & SAVE 15%
$134.20 box of 20
$6.71 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Female Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

–
  • Elbow adapter fitting
  • With a 1/2 inch CPVC slip and a 1/2 inch stainless steel female threaded connect
  • With drop Ear tabs for secure mounting
  • UPC approved Lead free product

Specs

–
Size:

1/2"

Material:

Stainless Steel

Connection Type:

Female Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality

Used on my bathroom remodel. Good heavy duty piece.
B
De
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy