Apply to be a TradeMaster!
Main product image of 1/2" CTS CPVC Cap (Socket)
Magnifying glass
Hover image to zoom
1/2" CTS CPVC Cap (Socket)
Magnifying glass
Hover image to zoom
$0.58 each
BOX UP & SAVE 7%
$54.00 box of 100
$0.54 each
In Stock
In Stock
Get 634 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
1/2" CTS CPVC Cap (Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1/2"

Connection Type:

Socket

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
CURRENT ITEM
1/2"
Socket
Yes
1/2"
Socket
Yes

You May Also Need

3/4" CTS CPVC Cap (Socket)
SKU: 4147-007

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, great service excellent prices!

Product is used on a safety device and is excellent for the application.
Safety R.E.I.D
Atl GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

This is a great product at a great price. Fast shipping !
Tom Tom
Smiths Al.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy