Apply to be a TradeMaster!
Main product image of 1" CPVC x Female Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" CPVC x Female Stainless Steel Adapter (Lead Free)

Brand:
Everflow
SKU:
SSCPF100-NL
Rating:
(1)
Q&A:
(0)
1" CPVC x Female Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$8.08 each
BOX UP & SAVE 13%
$139.80 box of 20
$6.99 each
In Stock
In Stock
Get 76 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Connection Type
Female Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 1" stainless steel female threaded connect
  • Other end has a 1" CPVC connection

Specs

–
Material:

Stainless Steel

Size:

1"

Connection Type:

Female Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Worked well
Noggin
Belleville ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy