Apply to be a TradeMaster!
Main product image of 3/4" CPVC x Female Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC x Female Stainless Steel Adapter (Lead Free)

Brand:
Bluefin
SKU:
CVSLF075
Rating:
(3)
Q&A:
(0)
3/4" CPVC x Female Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.01 each
BOX UP & SAVE 15%
$107.00 box of 25
$4.28 each
In Stock
In Stock
Get 2,592 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 3/4" stainless steel female threaded connect
  • Other end has a 3/4" CPVC connection

Specs

Material:

Stainless Steel

Size:

3/4"

Connection Type:

Female Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" CPVC CTS 90° Elbow (Socket)
SKU: 4106-007

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i will continue using this site

all products is in high level
olega
fl jacksonville
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part at a great price

Supplyhouse made it so easy to find the right part and it was delivered very quickly. Solved my problem.
Steven1952
Duluth, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save yourself the headaches. Do it right with this product.

Female adapters made of all CPVC will crack. Some manufacturers CPVC female with stainless ends are too short to get a wrench on. These are the best we have found.
wholesaler
Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy