The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Expansion PEX X 1-1/4" FIP Brass Water Meter Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion PEX X 1-1/4" FIP Brass Water Meter Coupling (Lead Free)

Brand:
Everflow
SKU:
WMW1011-NL
Rating:
(0)
Q&A:
(0)
1" Expansion PEX X 1-1/4" FIP Brass Water Meter Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$21.60 each
BOX UP & SAVE 22%
$167.90 box of 10
$16.79 each
In Stock
In Stock
Get 4 Thu, Sep 3
Order by today, receive Thursday
Size
1"
1"1/2" x 3/4"3/4" x 1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Specs

Product Type:

Meter Coupling

Size:

1"

Lead Free:

Yes

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy