| Size: | 1" |
|---|---|
| PEX Size: | 1" |
| Material: | Brass |
| Application: | Heating Plumbing |
| Max Pressure (PSI): | 200 |
| Standards Met: | NSF 14 ASTM F877 NSF 372 NSF 61 ASTM F1960 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
| Lead Free: | Yes |