Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
1" Filter (1)
1" (1)
Price Range
–
$20 to $25 Filter (1)
$20 to $25 (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Bluefin Expansion PEX Fittings
Expansion PEX Water Meter Couplings
Expansion PEX Water Meter Couplings
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Top Sellers
WMW1011-NL Compare Checkbox
Compare
1" Expansion PEX X 1-1/4" FIP Brass Water Meter Coupling (Lead Free)
SKU:
WMW1011-NL
Everflow
SKU:
WMW1011-NL
Brand:
Everflow
–
+
$21.60
each
BOX UP & SAVE 22%
–
+
$167.90 box of 10
$16.79
each
ADD TO CART
Add to List
In Stock
Get 7 by
Thu, Oct 22
In Stock
Get 7 by
Thu, Oct 22
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video