Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
3/4" Filter (1)
3/4" (1)
1-1/4" Filter (1)
1-1/4" (1)
Price Range
–
$20 to $25 Filter (1)
$20 to $25 (1)
$50 to $60 Filter (1)
$50 to $60 (1)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin Expansion PEX Fittings
Expansion PEX x Press Tees
Expansion PEX x Press Tees
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
H-36853W Compare Checkbox
Compare
3/4" Expansion PEX × Expansion PEX × Press Brass Transition Tee (LF)
SKU:
H-36853W
Webstone
SKU:
H-36853W
Brand:
Webstone
–
+
$21.47
each
BOX UP & SAVE 7%
–
+
$399.60 box of 20
$19.98
each
ADD TO CART
Add to List
In Stock
Get 9 by
Wed, Oct 21
Total Available: 512
In Stock
Get 9 by
Wed, Oct 21
Total Available: 512
Add to List
H-36855W Compare Checkbox
Compare
1-1/4" Expansion PEX × Expansion PEX × Press Brass Transition Tee (LF)
SKU:
H-36855W
Webstone
SKU:
H-36855W
Brand:
Webstone
–
+
$54.81
each
BOX UP & SAVE 6%
–
+
$308.52 box of 6
$51.42
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tue, Oct 20
Total Available: 302
In Stock
Get 7 by
Tue, Oct 20
Total Available: 302
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Expansion PEX x Press Tees
This category contains a selection of Expansion PEX x Press Tees
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video