Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Heat & Energy Recovery Ventilators
Fantech Heat Recovery Ventilators
Fit Series Heat Recovery Ventilator
Brand:
Fantech
SKU:
120H
Rating:
(0)
Q&A:
(0)
Hover image to zoom
120H has been discontinued
Discontinued May 26, 2020
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Replacement Parts
View All
Suggested Alternative:
Fit 120E Fresh Air Appliance (127 CFM)
Brand:
Fantech
SKU:
463401
(0)
Order by
today
, receive 6 by
Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
120v
1.8 Amps
5"
170 Watts
5 Year (Parts), 7 Year (Motor), Limited Lifetime on Counterflow Exchanger Warranty
Description
–
Features
(125mm) oval duct connections
Weight: 42 lbs (19 kg) including core
Compact design, only 10.25" (260 mm) high
Backward curved RadiCAL blade motors
Electrostatic filters (washable)
Aluminum heat recovery core
Easy Core Guide Channels For Removing Core
Multiple speed operation
Specs
–
Voltage:
120v
Amperage:
1.8
Duct Size:
5"
Wattage:
170
Weight (lbs):
42 lbs
Warranty:
5 Year (Parts)
7 Year (Motor)
Limited Lifetime on Counterflow Exchanger
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
5" Oval Collar w/ Stop
SKU:
412826
Fantech
MERV8 Filter Kit for FIT120, Supply Side (Pack of 2)
SKU:
414927
Fantech
Collar 5", Oval, w/o Stop
SKU:
412827
Fantech
MERV6 Filter Kit for FIT120, Exhaust Side (Pack of 2)
SKU:
414648
Fantech
MERV6 Filter Kit for FIT120, Supply Side (Pack of 2)
SKU:
414649
Fantech
5" Oval Damper
SKU:
412831
Fantech
Main Control Board
SKU:
427390
Fantech
Cell, Aluminum, FIT120H, 63pcs
SKU:
424025
Fantech
Electrostatic Filter Kit for FIT120 (Pack of 2)
SKU:
422580
Fantech
Mounting Hardware for HRV
SKU:
404261
Fantech
Kit, Replacement, Motor, R2E190 Radical Fit
SKU:
414382
Fantech
Circuit Board, 422677
SKU:
422677
Fantech
Kit, Door Replacement, FIT120H, Rev2
SKU:
422629
Fantech
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video